Dewitt

Tree Stake Kit, Polypropylene, Black

Hover or click to zoom Tap to zoom
Key Features
  • Item: Tree Stake Kit
  • Size: 15 in
  • Color: Black
  • Material: polypropylene
  • Includes: (3) 15 in Plastic Stakes, 3 ft Tree Strap, 30 ft of Rope
  • Product Type: Tree Stake Kit
See full product details
$10.70
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Size 15 in

Details

Item Tree Stake Kit
Color Black
Material polypropylene
Includes (3) 15 in Plastic Stakes, 3 ft Tree Strap, 30 ft of Rope
Product Type Tree Stake Kit

Description

Tree Stake Kit, Material Polypropylene, Color Black, Size 15 in, Includes (3) 15 in Plastic Stakes, 3 ft Tree Strap, 30 ft of Rope

    Reviews of Dewitt #RS15