Dewitt

Weed Barrier 4X50 Blk 81630

Dewitt Weed Barrier 4X50 Blk 81630 PRO BLK-450RF
Hover or click to zoom Tap to zoom
  • Material: Polypropylene
  • Color: Black
  • Height: 4
  • Length: 48
  • Diameter: 4.39
  • Width: 4
  • Country of Origin (subject to change): China
See full product details
$39.50
Orders over $75 ship free.

Subtotal: $39.50

Dewitt #PRO BLK-450RF Specifications

  • Material: Polypropylene
  • Color: Black
  • Height: 4
  • Length: 48
  • Diameter: 4.39
  • Width: 4
  • Country of Origin (subject to change): China

Description

This cost-effective 3 oz. fabric mulch minimizes light penetration to suppress weed growth, yet allows water and air to pass through. When covered, the fabric is strong, durable and resistant to damage from extreme temperatures. The lightweight design is easier to cut than woven products and is treated to minimize degradation from UV light exposure. Black color. 4'W x 50'L. or anchoring pins sold separately.

Reviews of Dewitt #PRO BLK-450RF