Shop Alternate Products
This Product is Discontinued
Dexter By Schlage
Rim Panic Device, Aluminum Painted (Discontinued)
Mfr # ED2000-R-EO-3FT-SP28
Zoro # G9529040
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ED2000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 29 in to 36 in
- Fits Stile Width 3 1/2 in