Dexter By Schlage
Rim Panic Device, Stain SS
Mfr # ED1000-R-EO-3FT-US32D
Zoro # G9528760
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ED1000
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 29 in to 36 in
- Fits Stile Width 4 1/4 in
Explore More Products
- DEXTER BY SCHLAGE Handle Pull Plate, Type Dummy Pull ED2000T-DUM-PULL-ESC-SP313
- DEXTER BY SCHLAGE Lever Round Rose, Type Night Latch ED2000T-NL-R-KDC-SP28
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome ED1000-V-EO-3FT 7FT DH US26D
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze ED1000-R-EO-3FT-US10B
- DEXTER BY SCHLAGE Escutcheon Trim, Type Night Latch ED1000T-NL-R-ESC-NC-26D
- DEXTER BY SCHLAGE Escutcheon Trim, Type Lever ED1000T-CLRM-R-ESC-NC-26D
- DEXTER BY SCHLAGE Escutcheon Trim, Type Night Latch ED1000T-NL-R-ESC-NC-10B
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W TS5000-36-AL
- VON DUPRIN VonDuprin: Von Duprin - 22EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 4 Foot VNDP-22EO-4-SP28
- TRANS ATLANTIC CO. 300 Series Duronodic Grade 2 Commercial 36 in. Surface Vertical Rod Crash Bar Exit Device ED-VR331-DU
- FALCON Exit Device, Alumn, 36in.Door W., Series 25 F-25-R-EO 3 28
- Dexter By Schlage Exit Devices