Dexter Russell
3 1/2 in Non-Serrated Spreader
Mfr # S170
Zoro # G500529565
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DEXTER RUSSELL Pancake Turner 4 In X 25 In 19720
- DEXTER RUSSELL 8 in x 3 in Sani-Safe® White Perforated Turner PS286-8PCP
- DEXTER RUSSELL Slotted Fish Turner 65 In X 3 In 19810
- DEXTER RUSSELL Silicone Fish Turner 91508
- DEXTER RUSSELL 6 in (L) x 3 in (W) Solid Turner S286-6
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In 19613H
- DEXTER RUSSELL Grill Turner 8 In X 3 In 19690
- DEXTER RUSSELL Cake/Steak Turner 8 In X 3 In 16381
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In 16433
- RSVP INTERNATIONAL Drizzle Spoon DRIZL
- ALLPOINTS Juicer, Citrus , Manual, Large 1371337
- Dexter Russell Cooking Utensils