Dexter Russell
8 in Sani-Safe® Chef's Knife
Mfr # S145-8PCP
Zoro # G600529441
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DEXTER RUSSELL Paring Knife, Veg/Utility 15313
- DEXTER RUSSELL Oyster Knife, Boston Pattern 4 In 10803
- DEXTER RUSSELL Butcher Knife 8 In 04451
- DEXTER RUSSELL Stainless Heavy Duty Cleaver 8 In 08230
- DEXTER RUSSELL Paring Knife, 3 1/4 In, Scalloped, Black 31437
- DEXTER RUSSELL Cooks Knife, 8 In, White 12443
- DEXTER RUSSELL Forged Palette Knife 3 In 55081
- DEXTER RUSSELL Boning Knife, 6" L, SS Blade, Red 01563R
- DEXTER RUSSELL Cooks Knife, Purple Handle, 8" 36005P
- MASTER GRADE I.O. SHEN Master Grade Carving Knife and Fork Set 2024
- VICTORINOX Double Aluminum Scabbard for 12 in Knives 7.7092.2
- Dexter Russell Knives & Cutlery