Bread Slicer, 12 In, Scalloped, White

DEXTER RUSSELL| Zoro #: G0720781| Mfr #: 13463

$23.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0720781 Mfr #: 13463
Blade Material: High Carbon SteelNSF Certified: Yes
Blade Type: ScallopedHandle: Sanitary Polypropylene
Item: Bread KnifeHandle Color: White
Type: SlicerLength: 12"
Country of Origin (subject to change): United States

Product Description

Bread Knife, Slicer, Length (In.) 12, Blade Type Scalloped, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF Certified Yes

Product Reviews

Save 15%. Sign up for Z-mail.