Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook, Boning

  • Zoro #: G1105912
  • Mfr #: 09133
$10.67
  • Item: Boning Hook
  • Handle: Sanitary Polypropylene
  • Handle Color: Orange
See full product details
Orders over $75 ship free.

Dexter Russell #09133 Specifications

  • Zoro #: G1105912
  • Mfr #: 09133
Item: Boning Hook Handle: Sanitary Polypropylene
Handle Color: Orange Length: 4 in
NSF Certified: Yes Blade Material: High Carbon Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Boning Hook, Length 4 in, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Handle Color Orange, NSF Certified Yes

Reviews of Dexter Russell #09133