20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Knife, Paring

DEXTER RUSSELL| Zoro #: G1617612| Mfr #: 2332

$6.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617612 Mfr #: 2332
Item: Paring KnifeBlade Material: High Carbon Steel
Handle Color: BrownHandle: Rosewood
Length: 3-1/4"Country of Origin (subject to change): United States

Product Description

Paring Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Rosewood Handle, Brown
Save 15%. Sign up for Z-mail.