WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Knife, Produce

DEXTER RUSSELL| Zoro #: G0576886| Mfr #: 166

$8.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finger Guard: Bottom
Blade Material: High Carbon Steel
Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0576886 Mfr #: 166
Finger Guard: BottomBlade Material: High Carbon Steel
Length: 6"Handle: Rosewood
Type: Produce Knife with GuardBlade Type: Wide
Item: Chef/Utility KnifeHandle Color: Brown
Country of Origin (subject to change): United States

Product Description

Produce Knife with Guard, Length (In.) 6, Blade Type Wide, Blade Material High Carbon Steel, Rosewood Handle, Bottom Finger Guard, Brown

Product Reviews