KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12" Carbon Steel Knife Sharpener with Swivel

DEXTER RUSSELL| Zoro #: G1504815| Mfr #: 12SXL

$26.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12"
Handle Material: Polypropylene
Sharpening Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504815 Mfr #: 12SXL
Length: 12"Handle Material: Polypropylene
Sharpening Material: Carbon SteelCountry of Origin (subject to change): United States

Description

Knife Sharpener with Swivel, Length 12 In., Sharpening Material Butchers Steel, Handle Material Polypropylene

Reviews