KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Knife Sharpener, 8 In, Ceramic

DEXTER RUSSELL| Zoro #: G1895905| Mfr #: P8

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 8"
Sharpening Material: Steel
Item: Knife Sharpener with Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895905 Mfr #: P8
Length: 8"Sharpening Material: Steel
Item: Knife Sharpener with SwivelCountry of Origin (subject to change): United States

Description

Knife Sharpener, Length 8 Inches, Ceramic

Reviews