Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Food Service & Restaurant Supplies
      4. /
      5. Food Preparation
      6. /
      7. Peelers, Cutters and Slicers
      8. /
      9. Trim Knife 2-1/2 In
      Shop All Peelers, Cutters and Slicers
      Dexter Russell

      Trim Knife 2-1/2 In

      • Zoro #: G3212189
      • Mfr #: 26293
      Hover or click to zoom Tap to zoom
      Key Features
      • Item: Trim Knife 2-1/2 In
      See full product details
      $14.84

      Subtotal: $14.84
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Dexter Russell
      • MFR #
        26293
      • Zoro #
        G3212189
      • Country of Origin
        United States
      • Category Peelers, Cutters and Slicers

      Details

      Item Trim Knife 2-1/2 In
      Is something inaccurate or missing? Help us improve our product information

      Description

      Trim Knife 2-1/2 In

        Reviews of Dexter Russell #26293

        Explore more

        • DEXTER RUSSELL Frosting Spatula 65 In 17433
        • DEXTER RUSSELL Duo Edge Roast Slicer 12 In 29343
        • DEXTER RUSSELL Stainless Steel Block Set 6 Pc 29823
        • DEXTER RUSSELL S104 Parers 3 Pack 15383
        • DEXTER RUSSELL Forged Bayonet Fork, 11-1/2 In 30407
        • DEXTER RUSSELL Forged Cooks Fork 14 In 14120
        • DEXTER RUSSELL Parer Display 36 P40003S 31440
        • DEXTER RUSSELL Hook 5-1/2 In, Right Offset, Hammer Hdle 42045
        • DEXTER RUSSELL Utility Blades 10 Packages Of 5 52370
        • AMERICAN EAGLE AE-VC-30 Machine 4mm Shredding Disc AE-VC30/S4
        • VOLLRATH CO Vollrath Heavy Duty 2 Shelf Ergonomic Cart, , Stainless Steel, 900 Lb. Cap 97202
        • Dexter Russell Peelers, Cutters and Slicers

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc