Diablo
1-3/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit
Mfr # DMAMX1330
Zoro # G3381588
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/8"x16"x21"
- Shank Dia. 1-3/8 in.
- Overall Length 21 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMAMX1330
- Zoro # G3381588
- UPC # 8925152903
- Country of Origin Germany
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 1-3/8"x16"x21" |
Shank Dia. | 1-3/8 in. |
Overall Length | 21 in. |
Details
Item | Drill Bits |
Description
Diablo’s revolutionary range of SDS-Max Rebar DemonTM 4-cutter carbide-tipped hammer bits are the first full line of bits designed to be the strongest, most durable, and fastest solutions on the market. Diablo’s ultra-hardened, carbide-tips withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the carbide-tipped head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for ANSI approved anchor setting. Optimized for maximum performance in corded and cordless SDS Max rotary hammers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Insert Bit, #2 Fastening Tool Tip Size, 1 in Overall Bit Length, 1/4 in Hex Shank, SAE, 5 Pack (446-2X-5PK)
- BON TOOL Bon 82-552 T Bar Coating Applicator, Lightweight 18" (82-552)
- MILESCRAFT Drill90PLUS Right Angle Drill Attachment (1304)
- KRAFT TOOL Cali Mahogany Wood Bull Float, 36 (CC983CR)
- DIABLO 3/8"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4140-P25)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Hea, PK25 (DMAPL2920-P25)
- DIABLO SDS-Plus 4-Cutter Full-Carbide Head Conc (DMAPL2910)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2330)
- DIABLO 7/8"x8"x10" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4280)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2120)
- RELTON Straight-Shank Masonry Bit 1/4" X 18" Ram Tip Bit (RT- 4-18)
- Diablo Drill Bits