Diablo
4-1/2" Diamond Cup Wheel for Masonry
- Zoro #: G3967628
- Mfr #: DMACW0450
Hover or click to zoom Tap to zoom
$63.67
Subtotal: $63.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diablo #DMACW0450 Specifications
- Zoro #: G3967628
- Mfr #: DMACW0450
- UPC #: 8925154952
- Country of Origin (subject to change): China
Description
Diablo's diamond cup wheels provide extreme durability, faster cuts and longer life in concrete grinding applications. These superior performing diamond cup wheels deliver up to 3X faster material removal versus standard diamond cup wheels. Extra-wide slots provide maximum dust extraction while the L-shaped diamond segments avoid gouging and swirl marks. Industrial-grade diamonds deliver lasting durability and maximizes quality in extreme applications.
Reviews of Diablo #DMACW0450
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
- DIABLO Diamond Continuous Rim Masonry Cut-Off D DMADC0700
- DIABLO Diamond Segmented Masonry Cut-Off Discs DMADS1000
- DIABLO Diamond Continuous Masonry Cut-Off with DDX050CON101C
- DIABLO Metal Cut Off Disc-Thin Kerf, 4-, PK15 DBD045040115F
- DIABLO Diamond Segmented Masonry Cut-Off Discs DMADST0700
- DIABLO METAL CUTOFF DSC 4-1/2"" DBD045040125F
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 US616280000
- GYROS ST 1.75" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. 1.75", 12PK 11-41702/12
- 3M Cutoff Wheel Guard 06595, 5 in, 1/pk 06595
- SHARK INDUSTRIES 4 X 1/16 X 7/8 CUT OFF WHEELS 10/PK SI50
- VORTEC PRO CutOff Wheel, 2 in Dia, 116 in Thick, 38 in Arbor, 60 Grit, Aluminum Oxide Abrasive 36533
- Diablo Cut-Off Wheels