Diablo

6" L x Metal Cutting Reciprocating Saw Blade


product price: $29.97
/pk 3, $9.99/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 1 in
  • Shank 1/2" Universal
  • Number of Cutting Edges 1
  • Application Metal
  • Teeth per Inch 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1 in
Length 6 in
Cut Width 0.049 in

Details

Shank 1/2" Universal
Number of Cutting Edges 1
Application Metal
Teeth per Inch 8
For Use With Saw Type Thick Metal Cutting
Back Style Straight
Tip Material Carbide Tipped
Cutting Edge Style Rigid for Straight Cuts

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 6 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.