6in. 12 TPI AMPED Steel Demon Carbide Teeth Reciprocating Saw Blade for Thin Metal

  • Mfr # DS0612CFA3

  • Zoro # G415500420


product price:  $55.59
/ea
Sold in multiples of 5 for $277.95

Key Features

Teeth per Inch
12
For Use With Saw Type
Thin metals (Less than 1/8")
Application
Thin Metal
Width
2 in
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS0612CFA3
Zoro #
G415500420
UPC #
8925172499
Country of Origin
United States

Dimensions

Width
2 in
Depth
0.6 in

Details

Teeth per Inch
12
For Use With Saw Type
Thin metals (Less than 1/8")
Application
Thin Metal

Description

Diablos range of AMPED Steel Demon reciprocating saw blades are AMPing Up thin metal conduit cutting with the introduction of the industrys first ever industrial grade coating, Black Industrial Cooling Element I.C.E.. Black I.C.E. coating protects the cutting edge against wear to maintain tooth sharpness and durability. High performance TiCo Hi-Density carbide and 12-teeth per inch TPI optimized tooth design delivers an unmatched up to 100 times longer cutting life and clean, smooth cuts versus standard bi-metal blades. The combination of Black I.C.E. and Diablos TiCo carbide blend delivers ultimate life and an impressive up to two-times increased performance over standard carbide reciprocating saw blades.


  • 3-pack offers up to 10% savings
  • Up to 100X longer life versus standard bi-metal blades in thin metal applications less than 1/8" such as conduit and tubing
  • Diablo TiCo Hi-Density carbide delivers the greatest durability and cutting performance
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer life
  • Industry-first, optimized 12-TPI tooth geometry cuts out rework by producing clean, smooth cuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.