Skip to Main Content
customer-service Help
Diablo

7-1/4", 24-Teeth Circular Saw Blade

Diablo 7-1/4", 24-Teeth Circular Saw Blade A0724A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.47
  • Item: Circular Saw Blade
  • Blade Type: Combination
  • Diamond Knockout: Yes
See full product details
Orders over $75 ship free.
Total: $5.47

Diablo #A0724A Specifications

  • Item: Circular Saw Blade
  • Blade Type: Combination
  • Diamond Knockout: Yes
  • Tooth Grind: ATB
  • Arbor Hole: 5/8"
  • Kerf: 0.095"
  • Primary Saw Application: Wood
  • Application: For Wood Cutting
  • Tip Material: Carbide Tipped
  • For Use With Saw Type: Circular Saws
  • For Use With: Circular Saw
  • Blade Dia.: 7 1/4 in
  • Hook Angle: 15 Degrees
  • Number of Teeth: 24
  • Max. RPM: 10,000
  • Plate Thickness: 0.04 in
  • Cutting Depth: 2-3/8"
  • Arbor Size: 5/8 in
  • Max. Cutting Depth: 2 3/8 in
  • Primary Material Application: Wood
  • Max. Blade Speed: 10,000 RPM
  • Arbor Shape: Round
  • Wood Cutting Type: Framing
  • Cut Width: 0.095 in
  • Materials Cut: Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 10,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.04 in, Application For Wood Cutting

Reviews of Diablo #A0724A