Diablo
9" L x 0.5714 TPI General Purpose Cutting Coated Bi-Metal
- Zoro #: G4882501
- Mfr #: DS0914BGP25
Hover or click to zoom Tap to zoom
Key Features
- Length: 9"
- Teeth per Inch: 8/14
- Primary Saw Application: General Purpose
- Material: Coated Bi-Metal
- Item: Reciprocating Saw Blade
- Back: Straight and Curved
- Number of Cutting Edges: 1
- For Use With Saw Type: Wood, meatal, & plastic
$69.97
Pk of 25, $2.80/ea
Subtotal: $69.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diablo #DS0914BGP25 Specifications
- Zoro #: G4882501
- Mfr #: DS0914BGP25
- UPC #: 008925099369
- Length: 9"
- Teeth per Inch: 8/14
- Primary Saw Application: General Purpose
- Material: Coated Bi-Metal
- Item: Reciprocating Saw Blade
- Back: Straight and Curved
- Number of Cutting Edges: 1
- For Use With Saw Type: Wood, meatal, & plastic
- Package Quantity: 25
- Application: Nail-embedded wood, metal & plastics
- Height: 1 in
- Shank: 1/2" Universal
- Blade Material: Bi-Metal
- Blade Length: 9 in
- Cutting Edge Style: Rigid for Straight Cuts
- Cut Width: 0.049 in
- Tip Material: Bi-Metal Tipped
- Back Style: Curved, Straight
- Materials Cut: Clean Wood, Metal 3/32 in to 3/8 in, Nail-Embedded Wood, Plastic
- Primary Material Application: General Purpose
- Country of Origin (subject to change): Switzerland
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Clean Wood, Metal 3/32 in to 3/8 in, Nail-Embedded Wood, Plastic, Blade Length 9 in, Teeth per Inch 8/14, Cut Width 0.049 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Reviews of Diablo #DS0914BGP25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DIABLO 9" L x 0.5 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade DS0912BW200
- DIABLO 6 in. Bi-Metal Reciprocating Saw Blade 20/24 TPI 5 pk DS0620BF5
- DIABLO 6" L x 0.7778 TPI Fire Rescue Cutting Coated Bi-Metal DS0614WBF200
- DIABLO Bi-Metal Recip Blade for Nail Emb, PK200 DS0612BW200
- DIABLO 4 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk DS0414BF5
- DIABLO HVAC/Ductwork Bi-Metal Reciprocating Bla DS0332BF5
- METABO RECIP. SAW BLADE-HSS 14 tpi 6"X 5/8"x.035 Sheets, 7-64"-5/16" in sections, 3/8"-4"in 631130000
- BSC PREFERRED 2PK 6814T Recip Blade DS0614BGP2
- DIABLO 4" L x 8 TPI Metal Cutting Coated Bi-Metal, Carbide DS0408CF
- WESTWARD 9" L x 0.6667 TPI Metal Cutting BIM-M42 Reciprocating Saw Blade 24A588
- CENTURY DRILL & TOOL Recip Blade 8/10T X 6 Demolition 7/8 Width 0.062 Thick 1/2 Shank 25Pak 7785
- Diablo Power Saw Blades