customer-service Help
Diablo

9" L x 10 TPI Metal Cutting Steel, Carbide Reciprocating Saw Blade

Diablo 9" L x 10 TPI Metal Cutting Steel,  Carbide Reciprocating Saw Blade DS0910CF3
Tap to zoom
Hover or click to zoom
$38.83
pkg. of 3 ($12.94/ea)
  • Length: 9"
  • Teeth per Inch: 10
  • Primary Saw Application: Metal
See full product details
Orders over $75 ship free.

Total: $38.83

Diablo #DS0910CF3 Specifications

  • Length: 9"
  • Teeth per Inch: 10
  • Primary Saw Application: Metal
  • Material: Steel, Carbide
  • Item: Reciprocating Saw Blade
  • Shank: 1/2" Universal
  • Height: 1 in
  • Back: Straight and Tapered
  • Application: Medium Metal (1/16" to 5/16")
  • Number of Cutting Edges: 1
  • Package Quantity: 3
  • For Use With Saw Type: Medium Metal Cutting
  • Blade Length: 9 in
  • Blade Material: Steel
  • Cut Width: 0.049 in
  • Materials Cut: Cast Iron Pipe, Metal 1/16 in to 1/8 in, Stainless Steel
  • Back Style: Straight, Tapered
  • Tip Material: Carbide Tipped
  • Cutting Edge Style: Rigid for Straight Cuts
  • Primary Material Application: Thick Metal
  • Country of Origin (subject to change): Multiple

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, Metal 1/16 in to 1/8 in, Stainless Steel, Blade Length 9 in, Teeth per Inch 10, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Reviews of Diablo #DS0910CF3