Diablo
9" L x 8 TPI Metal Cutting Coated Bi-Metal, Carbide
- Zoro #: G4882836
- Mfr #: DS0908CF
Hover or click to zoom Tap to zoom
Key Features
- Length: 9"
- Teeth per Inch: 8
- Primary Saw Application: Metal
- Material: Coated Bi-Metal, Carbide
- Item: Reciprocating Saw Blade
- Height: 1 in
- Number of Cutting Edges: 1
- For Use With Saw Type: Thick Metal Cutting
$14.97
Subtotal: $14.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Diablo
- MFR #DS0908CF
- Zoro #G4882836
- Country of OriginMultiple
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Height | 1 in |
Blade Length | 9 in |
Cut Width | 0.049 in |
Details
Teeth per Inch | 8 |
Primary Saw Application | Metal |
Material | Coated Bi-Metal, Carbide |
Item | Reciprocating Saw Blade |
Number of Cutting Edges | 1 |
For Use With Saw Type | Thick Metal Cutting |
Application | Thick metals (3/16" to 9/16") |
Shank | 1/2" Universal |
Back | Straight |
Package Quantity | 0 |
Tip Material | Carbide Tipped |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | Steel |
Primary Material Application | Thick Metal |
Materials Cut | Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 9 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Reviews of Diablo #DS0908CF
Explore more
- DIABLO 4" L x 0.7778 TPI Metal Cutting Coated Bi-Metal DS0414BF5
- DIABLO RECIP BLADE 6"" 6-12T 2PK DS0612BW2
- DIABLO Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk DS0903CP3
- DIABLO 6" L x 0.8 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade DS0608BFD5
- DIABLO 12" L x 0.7778 TPI Fire Rescue Cutting Coated Bi-Metal DS1214WBF200
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- DMADST1000
- DIABLO Bi-Metal Recip Blade for Thin Metal, PK2 DS0620BF2
- DIABLO Avanti Pro 9" 14/24 Tpi PS0924AF
- DIABLO HVAC/Ductwork Bi-Metal Reciprocating Bla DS0332BF5
- M.K. MORSE Master Cobalt Wood/Metal Reciprocating Saw Blades 12"L x 3/4"W 8/12 TPI 50PK 400923
- MAKITA RECIP SAW MPXRJ04Z
- Diablo Power Saw Blades