Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0908BFD25
Zoro # G4882440
$69.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 8/10
- Height 1 in
- Number of Cutting Edges 1
- Shank 1/2" Universal
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DS0908BFD25
- Zoro # G4882440
- UPC # 008925099420
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 9" |
Cut Width | 0.063 in |
Details
Teeth per Inch | 8/10 |
Number of Cutting Edges | 1 |
Shank | 1/2" Universal |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
For Use With Saw Type | Thick Metal Cutting |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Back Style | Curved, Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal 1/8 in to 1/2 in, Blade Length 9 in, Teeth per Inch 8/10, Cut Width 0.063 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Curved, Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11608)
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- DIABLO Demo Demon Carbide Recip Blade for, PK10, 10 PK (DS0606CWS10)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25, 25 PK (DS0620BF25)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS1210CF10)
- DIABLO RECIP BLADE 6"" 14/18T2PK (DS0614BF2)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 5x10 PK (DS0906CWS10)
- DIABLO 9 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS0914BF5)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- Diablo Reciprocating Saw Blades