Shop All Reciprocating Saw Blades
Diablo
9" L x Metal Cutting Reciprocating Saw Blade
Mfr # DS0908CF3
Zoro # G4882748
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Teeth per Inch 8
- Height 1 in
- Shank 1/2" Universal
- Application Mechanical, Electrical, Plumbing, Construction, Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DS0908CF3
- Zoro # G4882748
- UPC # 008925132899
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Height | 1 in |
Cut Width | 0.049 in |
Details
For Use With Saw Type | Thick Metal Cutting |
Teeth per Inch | 8 |
Shank | 1/2" Universal |
Application | Mechanical, Electrical, Plumbing, Construction, Metalworking |
Number of Cutting Edges | 1 |
Tip Material | Carbide Tipped |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron Pipe, High Strength Alloys, Metal 1/8 in to 1/2 in, Stainless Steel Materials, Blade Length 9 in, Teeth per Inch 8, Cut Width 0.049 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- DRILL AMERICA 3/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/8)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 8 Foot Reinforced H Aluminum Welded End Cap (22-509)
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- DIABLO 9" L x Demolition Cutting Reciprocating Saw Blade (DS0906CWS3)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0909CGP3)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0600)
- DIABLO Carbide Recip Set, 5 pcs (DS005SC)
- DIABLO Bi-Metal Recip Blade for Nail Embe, PK15, 15 PK (DS0612BW15)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21061156GR)
- Diablo Reciprocating Saw Blades