Diablo
Bi-Metal Recip Blade for Nail-Embe, PK15
- Zoro #: G503674170
- Mfr #: DS1214BGP15
Hover or click to zoom Tap to zoom
Key Features
- Item: Bi-Metal Recip Blade for Nail-Embe,PK15
- For Use With Saw Type: Wood, meatal, & plastic
- Application: Nail-embedded wood, metal & plastics
- Package Quantity: 15
$69.07
Pk of 15, $4.60/ea
Subtotal: $69.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diablo #DS1214BGP15 Specifications
- Zoro #: G503674170
- Mfr #: DS1214BGP15
- UPC #: 008925145820
- Item: Bi-Metal Recip Blade for Nail-Embe,PK15
- For Use With Saw Type: Wood, meatal, & plastic
- Application: Nail-embedded wood, metal & plastics
- Package Quantity: 15
- Country of Origin (subject to change): Switzerland
Description
Bi-Metal Recip Blade for Nail-Embe,PK15, Package Quantity 15
Reviews of Diablo #DS1214BGP15
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DIABLO 6" Reciprocating Saw Blade, 1PK P0706CH
- DIABLO Tico Lsbx 6.2 Kerf Replace Tip 13XKM50650
- DIABLO 12" L x 0.8 TPI Demolition Cutting Bi-metal Reciprocating Saw Blade DS1208BFD5
- DIABLO 12" L x 0.7778 TPI Metal Cutting Coated Bi-Metal DS1214BF5
- DIABLO Steel Demon Carbide Recip Blades M, PK10 DS0910CF10
- DIABLO 9" L x 0.7143 TPI Metal Cutting Coated Bi-Metal DS0914AFC5
- DISSTON Mm 8"Coar Recipro Blade 280917
- IRWIN RECIPROCATING S 21070
- EAB TOOL USA 12x6T Razor Recip Blade 11711462
- CENTURY DRILL & TOOL CNT RIM DIAM SAW BLD 7"" 75458
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) DW4802B25
- Diablo Reciprocating Saw Blades