Diablo
Bi-Metal Recip Blade for Thin Metal, PK5
- Zoro #: G603674216
- Mfr #: DS0620BF5
Hover or click to zoom Tap to zoom
Key Features
- Item: Bi-Metal Recip Blade for Thin Metal,PK5
- Package Quantity: 5
- For Use With Saw Type: Thin Metal Cutting
- Application: Thin Metal (Less than 1/8")
$13.19
Pk of 5, $2.64/ea
Subtotal: $13.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diablo #DS0620BF5 Specifications
- Zoro #: G603674216
- Mfr #: DS0620BF5
- UPC #: 008925140566
- Item: Bi-Metal Recip Blade for Thin Metal,PK5
- Package Quantity: 5
- For Use With Saw Type: Thin Metal Cutting
- Application: Thin Metal (Less than 1/8")
- Country of Origin (subject to change): Switzerland
Description
Bi-Metal Recip Blade for Thin Metal,PK5, Package Quantity 5
Reviews of Diablo #DS0620BF5
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK25 DS0620BF25
- DIABLO 6" L x 0.7778 TPI Metal Cutting Coated Bi-Metal DS0614BF5
- DIABLO RECIP BLD 12"" 6/12T 2PK DS1212BW2
- DIABLO RECIP BLADE 6"" 14/18T2PK DS0614BF2
- DIABLO 12" L x 0.5 TPI Nail Embedded Wood Cutting Coated Bi-Metal DS1212BW5
- DIABLO 6" L x 0.5 TPI Metal Cutting Coated Bi-Metal Reciprocating Saw Blade DS0612BW5
- DISSTONMPANY MM2PK 614T Recip Blade 698975
- MILWAUKEE TOOL Reciprocating Saw Blade, 58 in W, 12 in L, 1014 TPI, BiMetal Cutting Edge 48-00-5194
- BSC PREFERRED 3PK 12''MTL Recip Blade DS1210CF3
- IRWIN 9" L x 6 TPI Demolition Cutting Bi-metal 372966BB
- BSC PREFERRED 2PK61418T Recip Blade DS0614BF2
- Diablo Reciprocating Saw Blades