Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Power Saw Blades
      8. /
      9. Reciprocating Saw Blades
      10. /
      11. CARBIDE RECIP BLD 6"" 3PK
      Shop All Reciprocating Saw Blades
      Diablo

      CARBIDE RECIP BLD 6"" 3PK

      • Zoro #: G805897901
      • Mfr #: DS0603CP3
      Hover or click to zoom Tap to zoom
      $20.96
      Pk of 3, $6.99/ea

      Subtotal: $20.96
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Diablo
      • MFR #
        DS0603CP3
      • Zoro #
        G805897901
      • Country of Origin
        Switzerland
      • Category Reciprocating Saw Blades

      Description

      Diablo Demo Demon 6 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk

        Reviews of Diablo #DS0603CP3

        Explore more

        • DIABLO Bi-Metal Recip Blade for Thick Met, PK15 DS0608BFD15
        • DIABLO 4" L x 8 TPI Metal Cutting Coated Bi-Metal, Carbide DS0408CF3
        • DIABLO Thick Metal, Reciprocating Saw Blade DS0608CFA
        • DIABLO 12" L x 0.7143 TPI Demolition Cutting Coated Bi-Metal, Carbide DS1206CWS
        • DIABLO 9" L x 0.6667 TPI General Purpose Cutting Steel DS0909CGP
        • DIABLO 9" L x 0.7143 TPI Metal Cutting Coated Bi-Metal DS0914AFC5
        • DIABLO HVAC/Ductwork Bi-Metal Reciprocating Bla DS0332BF5
        • DIABLO Demo-Demon Rough-In/Scrolling Carbide Re DS0705CWR3
        • DIABLO Avanti Pro 12" 6 Tpi PS1212AW
        • EAB TOOL USA 6x6T WD Recip Blade 11711362
        • DEWALT Reciprocating Saw Blade, 12" L, 1" H DWAR12108CT-1
        • Diablo Power Saw Blades

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc