Diablo
Cermet Tipped Saw Blade, 7 1/4 in dia.
- Zoro #: G603674261
- Mfr #: D0736CF
Hover or click to zoom Tap to zoom
Key Features
- Item: Cermet Tipped Saw Blade
- Arbor Size: 5/8 in
- Hook Angle: 0 Degrees
- Tooth Grind: TCG
- Package Quantity: 0
- Max. RPM: 5800
- Number of Teeth: 36
- Kerf: 0.075"
$31.76
Subtotal: $31.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diablo #D0736CF Specifications
- Zoro #: G603674261
- Mfr #: D0736CF
- UPC #: 008925135449
- Item: Cermet Tipped Saw Blade
- Arbor Size: 5/8 in
- Hook Angle: 0 Degrees
- Tooth Grind: TCG
- Package Quantity: 0
- Max. RPM: 5800
- Number of Teeth: 36
- Kerf: 0.075"
- Diamond Knockout: No
- Application: Metal Cutting
- For Use With: Steel studs (1/8"-3/8" wall thickness), Angle iron (1/8"-3/8" wall thickness), Flat bar (1/8"-3/8" wall thickness), Channel (1/8"-3/8" wall thickness), EMT conduit (1/8"-3/8" wall thickness), Plate & Bar Stock (1/4" max. wall thickness), All-thread (1/4"- 1-1/2" diameter)
- Blade Type: Metal Cutting
- Wood Cutting Type: Combination Cutting
- Arbor Shape: Round
- Materials Cut: Metal
- Accessory Type: Saw Blade
- Blade Thickness: 0.063 in
- Max. Blade Speed: 5,800 RPM
- Primary Material Application: Metal, Stainless Steel
- Metal Cutting Type: Laser Cut Thin Kerf
- Cut Width: 0.075 in
- Max. Cutting Depth: 3/8 in, 1 1/2 in
- Country of Origin (subject to change): Italy
Description
Cermet Tipped Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 36, Max. Cutting Depth 3/8 in, 1 1/2 in, Primary Material Application Metal, Stainless Steel, Materials Cut Metal, Metal Cutting Type Laser Cut Thin Kerf, Wood Cutting Type Combination Cutting, Blade Thickness 0.063 in, Cut Width 0.075 in, Tip Material Ceramic; Metallic, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saw
Reviews of Diablo #D0736CF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DIABLO TCG-6 Hk, Bit, 12", 3.2, 1"bore Z Equal 100 LU5D1210
- DIABLO Saw Blade Keyway-Ind Div KEYWAY
- DIABLO 10", 80-Teeth Circular Saw Blade D1080X
- DIABLO Diablo 12" Csb Value Pack D124444VP
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade D0708LF
- DIABLO 14", 90-Teeth Circular Saw Blade D1490CF
- DIABLO Tcg Glue Line Rip, 12x40x1 LM75R012
- DIABLO Tcg Glue Line Rip, 8x24x5/8 LM75R008
- DIABLO Shimless, 120x2.8-3.6x50 LI16MRF3
- FREUD Single Sided Laminate/Melamine Blade, 10 LU98R010
- ROBERT BOSCH TOOL GROUP 4PK 5 15TPI Saw Blade SS5-15PL
- Diablo Power Saw Blades