Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sensor, 75 ft. Length
  • Zoro #: G0269781
  • Mfr #: DSP-13 KIT-75
$342.29
  • Features: Indefinite Vehicle Detection, Even Through Power Interruptions, (10) Selectable Sensitivity Settings Allow for A Wide Range of Uses, 75 ft. Length
  • For Use With: Mfr. No. DSP-13
  • Item: Loop Detector Sensor
See full product details
This item ships free.

Diablo Controls, Inc. #DSP-13 KIT-75 Specifications

  • Zoro #: G0269781
  • Mfr #: DSP-13 KIT-75
Features: Indefinite Vehicle Detection, Even Through Power Interruptions, (10) Selectable Sensitivity Settings Allow for A Wide Range of Uses, 75 ft. Length For Use With: Mfr. No. DSP-13
Item: Loop Detector Sensor Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sensor, For Use With Mfr. No. DSP-13(M), Features Indefinite Vehicle Detection, Even Through Power Interruptions, (10) Selectable Sensitivity Settings Allow for A Wide Range of Uses, 75 ft. Length

Reviews of Diablo Controls, Inc. #DSP-13 KIT-75