Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vehicle Detector, 30VDC

  • Zoro #: G0022928
  • Mfr #: DSP-11 117

$170.72

  • Operating Temp. Range: -35 Degrees to 165 Degrees F
  • Includes: Relay
  • Number of Channels: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Diablo Controls, Inc. #DSP-11 117 Specifications

  • Zoro #: G0022928
  • Mfr #: DSP-11 117
Operating Temp. Range: -35 Degrees to 165 Degrees F Includes: Relay
Number of Channels: 1 Detection Range: Variable
Power Required: 110VAC Loop Impedance: 20 to 2000 MHz
Item: Vehicle Detector Sensitivity: Variable
Features: Switchless Contact Rating: 1A @ 110VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vehicle Detector, Number of Channels 1, Power Required 110VAC, Operating Temp. Range -35 Degrees to 165 Degrees F, Detection Range Variable, Loop Impedance 20 to 2000 MHz, Sensitivity Variable, Contact Rating 1A to 110VAC, Features Switchless, Includes Relay

Reviews of Diablo Controls, Inc. #DSP-11 117