Shop All Reciprocating Saw Blades
Diablo
RECIP BLADE 6"" 8/10T 2PK
Mfr # DS0608BFD2
Zoro # G505897485
original price:
$10.49
6% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Tooth Design Dual Tooth
- Country of Origin (subject to change) Switzerland
- Package Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DS0608BFD2
- Zoro # G505897485
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Details
Teeth per Inch | 8/10 |
Tooth Design | Dual Tooth |
Description
Diablo Steel Demon 6 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 2 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/16, JOBBER LENGTH DRILL - 100SE (100SE104)
- NORTON ABRASIVES Multi Point Tools (66260195013)
- DEWALT Green Beam 3 Spot Lasers (DW083CG)
- KRAFT TOOL Straight Arrow Serrated Groover, 60"x4 (CC005WS-125)
- DIABLO RECIP BLADE 6"" 6-12T 2PK (DS0612BW2)
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0408CF3)
- DIABLO Bi-Metal Recip Blade for Thin Meta, PK15, 15 PK (DS0620BF15)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1210CF3)
- DIABLO 8" L x Metal Cutting Reciprocating Saw Blade (DS0820CF)
- DIABLO Bi-Metal Recip Blade for Thin Metal, PK5, 5 PK (DS0620BF5)
- MILWAUKEE TOOL 4" 14 TPI SAWZALL Blades (5 Pk) (48-00-5181)
- Diablo Power Saw Blades