Diablo
RECIP BLD 12"" 10/14T 2PK
- Zoro #: G705897568
- Mfr #: DS1214AFC2
Hover or click to zoom Tap to zoom
$12.61
Pk of 2, $6.31/ea
Subtotal: $12.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Diablo
- MFR #DS1214AFC2
- Zoro #G705897568
- Country of OriginUnited States
- Category Reciprocating Saw Blades
Description
Diablo 12 in. Bi-Metal Reciprocating Saw Blade 10/14 TPI 2 pk
Reviews of Diablo #DS1214AFC2
Explore more
- DIABLO RECIP BLD 4"" 14/18T 2PK DS0414BF2
- DIABLO RECIP BLADE 9"" 8/14T 2PK DS0914BGP2
- DIABLO 6" L x 0.7143 TPI Demolition Cutting Coated Bi-Metal, Carbide DS0606CWS
- DIABLO 12" L x 0.5 TPI Nail Embedded Wood Cutting Coated Bi-Metal DS1212BW25
- DIABLO 12" L x 0.7778 TPI Metal Cutting Coated Bi-Metal DS1214BF5
- DIABLO 9" L x 0.8333 TPI Metal Cutting Coated Bi-Metal DS0920BF25
- DIABLO Bi-Metal Recip Blade for Nail-Embed, PK2 DS1214BGP2
- DIABLO Avanti Pro 12" 6 Tpi PS1212AW
- DIABLO Demo-Demon Rough-In/Scrolling Carbide Re DS0705CWR3
- DEWALT 9" L x 14 TPI Bi-metal Reciprocating Saw 21235B9114GR/ DWE305
- SHANGHAI INHERTZ INTL TRD LTD MM Reciprocating Saw J1F-DU05-28D
- Diablo Power Saw Blades