Diablo
Sanding Disc, Hook/Loop, 6Hole, 6", 60G, PK10
Mfr # DCD060060H10G
Zoro # G7556407
Sold in multiples of 5 for $62.95
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 6 Hole
- Grade Ultra Coarse
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD060060H10G
- Zoro # G7556407
- UPC # 008925093732
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 6 Hole |
Grade | Ultra Coarse |
Abrasive Material | Ceramic |
Grit | 60 |
Item | Sanding Disc,Hook/Loop,6Hole,6",60G,PK10 |
Description
Sanding Disc,Hook/Loop,6Hole,6 In.,60G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape C Long Length, SC-5L6, 1/2 (10539)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94103)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105604)
- WEILER 3" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86110)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DND050080H60P)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 220G, PK4 (DCD050220H04G)
- DIABLO SandNet Discs w/Connection Pad, 18, PK50 (DND050180H60P)
- DIABLO SandNET Discs, 80 Grit (Coarse) , PK25 (DND090080H25G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 10 pk (DND060100H10I)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DCD050060H50G)
- NORTON ABRASIVES SAND DISC 5"" 60G 50PK (7660768459)
- Diablo Hook & Loop Sanding Discs