Diablo
Sanding Disc, w/Hook and Loop, 5", 80G, PK15
- Zoro #: G7560056
- Mfr #: DCD050080H15G
Hover or click to zoom Tap to zoom
Key Features
- Disc Diameter: 5"
- Vacuum Hole Design: 12 Hole
- Grade: Coarse
- Abrasive Material: Ceramic
- Grit: 80
- Item: Sanding Disc,w/Hook and Loop,5",80G,PK15
$9.97
Pk of 15, $0.66/ea
Subtotal: $9.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Diablo
- MFR #DCD050080H15G
- Zoro #G7560056
- Country of OriginSwitzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 12 Hole |
Grade | Coarse |
Abrasive Material | Ceramic |
Grit | 80 |
Item | Sanding Disc,w/Hook and Loop,5",80G,PK15 |
Description
Sanding Disc,w/Hook and Loop,5 In.,80G,PK15, Package Quantity 15
Reviews of Diablo #DCD050080H15G
Explore more
- DIABLO SandNET Discs, 80 Grit (Coarse) , PK25 DND090080H25G
- DIABLO SandNET Discs, 120 Grit (Medium) , PK25 DND090120H25G
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 5 p DCD050180P05G
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk DND050400H60P
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 15 pk DCD050100H15G
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 150 Grit Fine 10 pk DND060150H10I
- DIABLO Sanding Pad, 400 Grit, PK50 DND050400H50I
- DIABLO Disc Ros Drywl Fn 150Grit 9In DCD090150H25G
- DIABLO ROS StickFast Discs, 220 Grit (Ultr, PK5 DCD060220P05G
- BSC PREFERRED 15PK 5'' 220G Sand Disc DCD050220H15G
- 3M 12X60 BLACK SAFETY WALK 3M19283
- Diablo Hook & Loop Sanding Discs