Shop All Hammer Drill Bits
Diablo
Speedemon 1/4 in. X 6 in. L Carbide Tipped Red Granite Hammer Drill Bit 5 pk
Mfr # DMARG1070-P5
Zoro # G506429135
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Dia 1/4 in
- Shank Type Hex
- Working Length 4 in
- Country of Origin (subject to change) China
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DMARG1070-P5
- Zoro # G506429135
- UPC # 8925149125
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Working Length | 4 in |
Details
Bit Dia | 1/4 in |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Field Tripod (840093)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #36 (47770)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1070)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1020)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4340)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1050)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1030)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- Diablo Drill Bits