Diablo

Steel Demon Carbide Recip Blades M, PK10

Diablo Steel Demon Carbide Recip Blades M, PK10 DS1210CF10
Hover or click to zoom Tap to zoom
Key Features
  • Item: Steel Demon Carbide Recip Blades M,PK10
  • For Use With Saw Type: Medium Metal Cutting
  • Application: Medium Metal (1/16" to 5/16")
  • Package Quantity: 10
  • Country of Origin (subject to change): Switzerland
See full product details
$168.01
Pk of 10, $16.80/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Diablo #DS1210CF10 Specifications

  • Item: Steel Demon Carbide Recip Blades M,PK10
  • For Use With Saw Type: Medium Metal Cutting
  • Application: Medium Metal (1/16" to 5/16")
  • Package Quantity: 10
  • Country of Origin (subject to change): Switzerland

Description

Steel Demon Carbide Recip Blades M,PK10, Package Quantity 10

Reviews of Diablo #DS1210CF10

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.