Diablo
Type 27 Metal Grinding Disc for X-Lock a
- Mfr # DBX060250701F
- Zoro # G003674618
$8.14
14% off
$6.99
/eaSold in multiples of 2 for $13.98
Subtotal: $13.98
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Application Grinding
- Max. RPM 10150
- For Use With Cutting rebar, angle iron and steel tube
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DIABLO Diamond Continuous Rim Masonry Cut-Off D DMADC0700
- DIABLO METAL CIRC CUTOFF DSC 7"" DBD070125L01F
- DIABLO MASONRY CUTOFF DSC4-1/2"" DBD045125701C
- DIABLO 7" Diamond Cup Wheel for Masonry DMACW0700
- DIABLO Type 27/42 Metal Cut-Off Disc for X-Lock DBX060125701F
- DIABLO 6" Diamond Segmented Turbo Cut-Off Discs for Masonry DMADST0600
- DIABLO Z equal 2, 3/8"x1"x1/2"x2-5/8 12-108T
- DIABLO 12" Diamond Segmented Cut-Off Discs for Masonry DMADS1200
- DIABLO Metal Cut-Off Disc, 9 DBD090094101F
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 0.035 in THK, 3/8 in Center Hole, 60 Grit, Alumi F0110
- PALMGREN Variable Speed Buffer, 115/240V, 10" 9682108
- Diablo Cut-Off Wheels