Shop All Cut-Off Wheels
Diablo
Type 27/42 Metal Cut-Off Disc for X-Lock
Mfr # DBX060125701F
Zoro # G603674704
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 10150
- Application Cut-Off
- For Use With Cutting rebar, angle iron and steel tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DBX060125701F
- Zoro # G603674704
- UPC # 008925160649
- Country of Origin Slovenia
- Category Cut-Off Wheels
Details
Item | Type 27/42 Metal Cut-Off Disc for X-Lock |
Max. RPM | 10150 |
Application | Cut-Off |
For Use With | Cutting rebar, angle iron and steel tube |
Description
Type 27/42 Metal Cut-Off Disc for X-Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (780727-68545)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775357)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- DIABLO 12" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1200)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- DIABLO Type 27 Masonry Grinding Disc for X-Lock (DBX045250701C)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0600)
- DIABLO 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0450)
- UNITED ABRASIVES/SAIT SAIT 23827 Z-Tech™ High Performance Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8" (23827)
- Diablo Cut-Off Wheels