Dial
2 oz. Liquid Hand Soap Squeeze Bottle, PK 48
- Zoro #: G5039185
- Mfr #: 06059
Hover or click to zoom Tap to zoom
$82.21
pkg. of 48 ($1.71/ea)
- Formula: Antimicrobial
- Fragrance: Floral
- Item: Hand Soap
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $82.21
Dial #06059 Specifications
- Zoro #: G5039185
- Mfr #: 06059
- Formula: Antimicrobial
- Fragrance: Floral
- Item: Hand Soap
- Size: 2 oz.
- Hygiene Form: Liquid
- Hygiene Properties: Antimicrobial
- Packaging Type: Squeeze Bottle
- Requires Dispenser: No
- Hygiene Series: None
- Color: Gold
- Refill Type: No Refill
- Package Quantity: 48
- Country of Origin (subject to change): United States
Description
Hand Soap, Hygiene Series None, Requires Dispenser No, Packaging Type Squeeze Bottle, Hygiene Form Liquid, Size 2 oz, Hygiene Properties Antimicrobial, Formula Antimicrobial, Fragrance Floral, Color Gold, Hand Soap, Package Quantity 48
Restrictions and Compliance
- ***
Reviews of Dial #06059
Explore more
- DIAL 16 oz. Liquid Hand Soap Pump Bottle, PK 12 80790
- DIAL Antibacterial Foaming Hand Wash, Spring Water, 7.5 oz, PK8 DIA 05401
- DIAL Dial Gold Antibacterial Liquid Hand Soap Pump 7.5 oz., PK12 1700009154
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle 06042
- DIAL Dial Gold Antibacterial Liquid Hand Soap Pump 7.5 oz., PK12 2340084014
- DIAL Antibacterial Foaming Hand Wash, Spring Water, 7.5 oz 1700005401
- VIONEXUS 1L Foam Hand Soap Pump Bottle, PK 1 VNVE078001
- AMREP INC Zep Acclaim Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 314924 314924
- ZEP 500 mL Liquid Hand Soap Pump Bottle 314916
- Dial Hand Soaps