
Antibacterial Foaming Hand Sanitizer Refill for FIT Manual Dispenser, 1.2 L, Fragrance-Free, 3PK
Mfr # 19038
Zoro # G7727299
product price: $74.59
/pk 3, $24.86/eaKey Features
Fragrance
Fragrance-Free
Packaging Type
Bottle
Size
1,200 mL
Color
Clear
Form
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19038
Zoro #
G7727299
UPC #
17000190389
Country of Origin
United States
Dimensions
Size
1,200 mL
Details
Fragrance
Fragrance-Free
Packaging Type
Bottle
Color
Clear
Item
Hand Sanitizer
Form
Foam
Net Weight
8.033 lbs
Refill Type
Foam
For Use With
Dial® FIT® Manual Dispensers 16619, 16656
Container Type
Bottle
Description
Dial® Professional Antibacterial Foam Hand Sanitizer kills 99.999% of bacteria encountered in away-from-home settings instantly without soap and water. This hydrating and hypoallergenic formula is fragrance and dye free, gentle on hands and moisturizes skin while sanitizing. Dermatologist tested and safe for repeated use. This product is NSF® Nonfood Compounds Program Listed E2 155013. Trusted for over 75 years, Dial® is also approved as cruelty-free under the Leaping Bunny Program.
- Antibacterial Foam Hand Sanitizer with 65% Ethyl Alcohol
- Kills 99.999% of bacteria encountered in away-from-home settings without soap and water in as little as 15 seconds
- Dermatologist-Tested and Hypoallergenic
- Moisturizing and Hydrating
- Gentle and Safe for Repeated Use
- Fragrance and Dye-Free
- CHG, Latex and Non-Latex Compatible
- NSF: Nonfood Compounds Program Listed E3 Registration No. 155013
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.