BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

DIAL 7.5 oz. Fresh Antimicrobial Soap

DIAL| Zoro #: G2475286| Mfr #: DIA 02936

$34.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Formula: Triclosan(R)
Size: 7.5 oz.
Fragrance: Fresh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475286 Mfr #: DIA 02936
Formula: Triclosan(R)Size: 7.5 oz.
Fragrance: FreshItem: Hand Soap
Package Type: Form:
Country of Origin (subject to change): United States

Description

Antimicrobial Soap, Formula Triclosan(R), Size 7.5 oz., Fragrance Fresh, Form Foam, Package Type Pump Bottle, Package Quantity 8

Reviews