Diamabrush
Clutch Plate, 5 in.
Mfr # ANP-16
Zoro # G9377812
$18.52
5% off
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5 in
- For Use With 12 in - 20 in Floor Scrubber/Buffers
- Includes Not Applicable
- Color Silver
Explore More Products
- DIAMABRUSH Clutch Plate, 5 in. ANP-92
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 16 in. W 931601212
- DIAMABRUSH Lug Nut System, 2 in., PK3 L-800
- DIAMABRUSH Clutch Plate, 5 in. P-200
- DIAMABRUSH Clutch Plate, 5 in. NP-9200DA
- DIAMABRUSH Clutch Plate, 5 in. G-400X
- DIAMABRUSH Clutch Plate, 5 in. 4112MB
- DIAMABRUSH Lug Nut System, 2 in. Z29-L05
- DIAMABRUSH Lug Nut System, 2 in. L-800T
- 3M Buffing Pad, 14 In, White, PK5 4100
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 PAD 4017 WHI
- Diamabrush Floor Machine Pads