KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lighter, PK12

DIAMOND| Zoro #: G1930582| Mfr #: 48789 55121

$11.88 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Easy Light
For Use With: Candles, Firelogs, Campfires
Package Quantity: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1930582 Mfr #: 48789 55121
Type: Easy LightFor Use With: Candles, Firelogs, Campfires
Package Quantity: 12Overall Depth: 1"
Overall Width: 3-1/2"Overall Height: 12-1/8"
Country of Origin (subject to change): China

Description

Lighter, Easy Light, Overall Depth 1 In., Overall Width 3-1/2 In., Overall Height 12-1/8 In., For Use With Candles, Firelogs, Campfires, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material

Reviews