JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Matches, 2-1/4 In, PK7200

DIAMOND| Zoro #: G1351856| Mfr #: 48789 02225

$20.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351856 Mfr #: 48789 02225
Material: WoodItem: Matches
Country of Origin (subject to change): United States

Product Description

Matches, Material Wood, Size 2-1/4 In. Match Length, Length 2-1/4 In., Width 4-3/4 In., Height 2-5/8 In., Weight 0.2 lb., BOX

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.