20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fork, Silver, Heavy Weight, PK1000

DIAMOND| Zoro #: G0596741| Mfr #: 41426 00984

$194.90 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596741 Mfr #: 41426 00984
Material: PolystyrenePack Count: 100
Packs per Case: 10Color: Silver
Wrapped/Unwrapped: WrappedFoodservice Item Weight: Heavy Weight
Cutlery Type: ForkSet Contents: Fork
Item: Disposable ForkCountry of Origin (subject to change): Unknown

Product Description

Fork, Premium Strength, Silver, Material Polystyrene, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.