Plastic Knife, White, PK1000

DIAMOND |Zoro #: G2095046|Mfr #: 41426 30008

$26.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095046 Mfr #: 41426 30008
Material: PolystyreneType: Luncheon Size
Item: KnifeColor: White
Country of Origin (subject to change): China

Product Description

Knife, Luncheon Size, White, Material Polystyrene, Package Quantity 1000

Product Reviews

Save 15% when you sign up for Z-mail.