Spoon, Silver, Heavy Weight, PK1000

DIAMOND| Zoro #: G1234651| Mfr #: 41426 00983

$232.25 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234651 Mfr #: 41426 00983
Material: PolystyrenePack Count: 100
Packs per Case: 10Color: Silver
Wrapped/Unwrapped: WrappedFoodservice Item Weight: Heavy Weight
Cutlery Type: SpoonSet Contents: Spoon
Item: Disposable SpoonCountry of Origin (subject to change): Unknown

Product Description

Spoon, Premium Strength, Silver, Material Polystyrene, Package Quantity 1000

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.