Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

Grinding Disc, 4-1/2In, 36, Hard Facing

DIAMOND VANTAGE | Zoro #: G4546823 | Mfr #: DXA0125P4525I

$ 112.49 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Diamond Vantage #DXA0125P4525I Specifications

Zoro #: G4546823 Mfr #: DXA0125P4525I
Max. RPM: 13,600 Item: Grinding Wheel
Abrasive Wheel Diameter: 4-1/2" Arbor Hole Size: 5/8"-11
Bond Type: Brazed Single Layer Abrasive Wheel Type: Type 1
Specification: Type 1 Abrasive Grit: 36
Abrasive Material: Diamond Thickness: 1/4"
Country of Origin (subject to change): Korea, Republic of

Description

Here is some additional information about Diamond Vantage Grinding Wheel. Thickness: 1/4", Abrasive Wheel Diameter: 4-1/2".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews