Diamond Vantage
Tile And Stone Cutting Ultra Thin Turbo Diamond Blade
- Zoro #: G600920736
- Mfr #: 1409E2PDX4
$115.10
Subtotal: $115.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Diamond Vantage
- MFR #1409E2PDX4
- Zoro #G600920736
- Country of OriginIndonesia
- Category Diamond Saw Blades
Description
This unique diamond blade has a mesh rim designed to easily cut the hardest porcelain and ceramic tiles. It is also very popular with stone fabricators to cleanly cut natural stones like marble and granite. Works great dry or wet. Straight cutting only!
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Diamond Vantage #1409E2PDX4
Explore more
- DIAMOND VANTAGE Dry Cutting Continuous Rim Diamond Blade For Tile And Stone 0406CTDY2
- DIAMOND VANTAGE 5" X .080 Value Grade Stone Turbo Blade With Flush Mount Holes S-0508CDZX1-1
- DIAMOND VANTAGE Tile Cutting Diamond Blade 1006APWX4
- DIAMOND VANTAGE 18" X .140 Supreme Marble Cutting Diamond Blade. 60Mm Arbor. S-1814LWMS
- DIAMOND VANTAGE Tile Cutting Diamond Blade 2016EWCX0-1
- DIAMOND VANTAGE 4.5" X .150 Segmented Contour Diamond Blade S-4515CCS
- DIAMOND VANTAGE Tile Cutting Diamond Blade 1415EWCX0-1
- PARAGON DIAMOND TOOLS 20'' x .170 x 1''DP Rail & Structural Steel Blade RRS-20
- SIGNATURE LASER PREMIUM 16" X .125 X 1" - 20MM ASPHALT BLADE WET/DRY PREMIUM DSLP7716125
- MK DIAMOND PRODUCTS Masonry Blade, 6" x 0.090" x 7/8-5/8 168486
- PARAGON DIAMOND TOOLS 20'' x .145 x 1''DP Low-HP Self Propelled for Concrete (11-48HP) LHPC-20-145
- Diamond Vantage Diamond Saw Blades