PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 36 x 36In, BK/Pink, Text

DICKE| Zoro #: G2234845| Mfr #: DF3000X36PNK

$549.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Legend: Emergency Scene AheadItem: Traffic SignMaterial: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234845 Mfr #: DF3000X36PNK
Legend: Emergency Scene AheadItem: Traffic Sign
Material: VinylWidth: 36"
Glow-in-the-Dark: NoLegend/Background Color: Black/Pink
Height: 36"UV Resistant: No
Legend Style: TextStandards: NCHRP 350, WZ-217 MUTCD Compliant
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 36 In., Width 36 In., Sign Material Vinyl, Legend Emergency Scene Ahead, Printed Language English

Reviews