KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 48 x 48In, BK/ORN, SYM, MUTCD

DICKE| Zoro #: G1253402| Mfr #: RUR48MAR-200FSB

$391.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Traffic Sign
Legend/Background Color: Black/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1253402 Mfr #: RUR48MAR-200FSB
Width: 48"Item: Traffic Sign
Legend/Background Color: Black/OrangeHeight: 48"
Symbol: Flagger PictogramGlow-in-the-Dark: No
Legend Style: SymbolMaterial: Vinyl
UV Resistant: NoStandards: MUTCD
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 48 In., Width 48 In., Sign Material Vinyl, Header No Header, Legend Flagger, Printed Language No Text

Reviews